Shop ONLINE METAL SUPPLY

1-1/2 in x 1-1/2 in x 1/4 in x 11 in, 304 Stainless Steel Angle, Hot Rolled

  • Mfr # 304ANG1.5W1.5T0.25L11.1

  • Zoro # G522988111


product price:  $59.85
/ea
Sold in multiples of 12 for $718.20

Key Features

Material
Stainless Steel
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
11 in
Thickness
0.25 in
Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304ANG1.5W1.5T0.25L11.1
Zoro #
G522988111
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Length
11 in
Thickness
0.25 in

Details

Item
Stainless Steel
Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
Industry Standards
Alloy Type
304
Shape
Angle
Finish
Hot Rolled

Description

Stainless Steel Angle is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.