Shop ONLINE METAL SUPPLY

1-1/2 in x 1-3/4 in x 6 in, 1018 Steel Flat Bar, Cold Finished

  • Mfr # 1018FBT1.5W1.75L6.1

  • Zoro # G923019063


product price:  $51.25
/ea
Sold in multiples of 12 for $615.00

Key Features

Material
Steel
Alloy Type
1018
Thickness
1.5 in
Finish
Cold Finished
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018FBT1.5W1.75L6.1
Zoro #
G923019063
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Length
6 in
Width
1.75 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards

Details

Material
Steel
Alloy Type
1018
Finish
Cold Finished
Shape
Flat Bar
Standards
ASTM A108
Thickness Tolerance
Industry Standards
Temper
Annealed

Description

C1018 Cold Finished Flats or known as Cold Roll Flat Bar is a low carbon steel with closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. C1018 Cold Finish Flat Bar is a general purpose steel with good case hardening qualities and is especially suited for cold forming and bending.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.