Shop ONLINE METAL SUPPLY

1-1/2 in x 1 in x 0.120 in x 60 in, Steel Rectangle Tube

  • Mfr # STLRCTTH1.5W1W0.12L60

  • Zoro # G023033884


product price:  $97.99
/ea
Sold in multiples of 4 for $391.96

Key Features

Standards
ASTM A513
Alloy Type
1020
Wall Thickness
0.12 in
Length
60 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLRCTTH1.5W1W0.12L60
Zoro #
G023033884
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Length
60 in
Height
1.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
1 in
Size Tolerance
Industry Standards

Details

Item
Steel
Standards
ASTM A513
Alloy Type
1020
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Shape
Rectangle Tube

Description

Steel Rectangle Tubing is a cold formed, electric resistance welded tubing made from low carbon steel. OD Flash removed to create a smooth finish, ID is flash in. Size is measured on the outside from flat to flat surface.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.