
Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in x 3-1/2 in x 30 in, 4140 Alloy Steel Flat Bar, Annealed, Cold Finished
Mfr # 4140ACFT1.5W3.5L30.1
Zoro # G923028546
product price:Â $589.99
/ea
Sold in multiples of 5 for $2,949.95
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4140
Thickness
1.5 in
Length
30 in
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140ACFT1.5W3.5L30.1
Zoro #
G923028546
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.5 in
Length
30 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
3.5 in
Width Tolerance
Industry Standards
Details
Material
Alloy Steel
Alloy Type
4140
Thickness Tolerance
Industry Standards
Temper
Annealed
Standards
ASTM A331
Shape
Flat Bar
Item
Alloy Steel
Finish
Cold Finished
Description
4140 Alloy Steel Flat is a cold drawn, annealed steel of relatively high hardenability. 4140 Alloy Steel Flat responds well to heat-treatment and is relatively easy to machine in the annealed condition. The cold drawn bars provide closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.