
Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in x 3/4 in x 0.065 in x 36 in, Steel Rectangle Tube
Mfr # STLRCTTH1.5W0.75W0.065L36
Zoro # G423055455
product price:Â $54.05
/ea
Sold in multiples of 4 for $216.20
Key Features
Standards
ASTM A513
Alloy Type
1020
Wall Thickness
0.065 in
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STLRCTTH1.5W0.75W0.065L36
Zoro #
G423055455
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Size Tolerance
Industry Standards
Height
1.5 in
Length
36 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.75 in
Details
Item
Steel
Standards
ASTM A513
Alloy Type
1020
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Shape
Rectangle Tube
Description
Steel Rectangle Tubing is a cold formed, electric resistance welded tubing made from low carbon steel. OD Flash removed to create a smooth finish, ID is flash in. Size is measured on the outside from flat to flat surface.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.