Shop ONLINE METAL SUPPLY

1-1/2 in x 3/4 in x 0.083 in x 6 in, Steel Rectangle Tube

  • Mfr # STLRCTTH1.5W0.75W0.083L6

  • Zoro # G923023176


product price:  $39.69
/ea
Sold in multiples of 12 for $476.28

Key Features

Standards
ASTM A513
Size Tolerance
Industry Standards
Shape
Rectangle Tube
Alloy Type
1020
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLRCTTH1.5W0.75W0.083L6
Zoro #
G923023176
UPC #
-
Country of Origin
Multiple

Dimensions

Size Tolerance
Industry Standards
Width
0.75 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Height
1.5 in
Wall Thickness
0.083 in
Length
6 in

Details

Item
Steel
Standards
ASTM A513
Shape
Rectangle Tube
Alloy Type
1020
Thickness Tolerance
Industry Standards
Finish
Hot Rolled

Description

Steel Rectangle Tubing is a cold formed, electric resistance welded tubing made from low carbon steel. OD Flash removed to create a smooth finish, ID is flash in. Size is measured on the outside from flat to flat surface.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.