Shop ONLINE METAL SUPPLY

1-1/4 in-7 TPI x 18 inches, 304 Stainless Steel Fully Threaded Rod

  • Mfr # 18-8THRRRD1.25L18.1

  • Zoro # G723052871


product price:  $156.99
/ea
Sold in multiples of 8 for $1,255.92
Free Shipping & Returns

Key Features

Alloy Type
304
Diameter
1-1/4 in
Length
18 in
Finish
Mill (Unpolished)
Standards
ASTM F593
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18-8THRRRD1.25L18.1
Zoro #
G723052871
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-1/4 in
Length
18 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
304
Finish
Mill (Unpolished)
Standards
ASTM F593
Item
Stainless Steel
Shape
Threaded Rod

Description

304 Stainless Steel Threaded Rod is designed for both indoor and outdoor use. Made from 304 stainless steel, this rod offers superior corrosion resistance and strength. It stands up well in humid, chemical-exposed, or marine settings.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.