
1-1/4 in-7 TPI x 36 inches, Zinc Plated Steel Fully Threaded Rod, Course, RH
Mfr # LCZTHRRRD1.25L36.1
Zoro # G923070279
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Material Quality Standards
ASTM A307
Overall Length
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCZTHRRRD1.25L36.1
Zoro #
G923070279
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Details
Item
Steel
Finish
Zinc Plated
Material Quality Standards
ASTM A307
Description
Produced from low carbon steel, these fully threaded steel rods are zinc plated to withstand mildly corrosive and interior applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.