Shop ONLINE METAL SUPPLY
See all product information
1-1/4 in OD, 0.049 in Wall, 1.152 in ID, 11 in long, 304 Stainless Steel Round Tube, Welded
Mfr # 304WRTMF1.25W0.049111
Zoro # G023005164
product price:Â $43.49
/ea
Sold in multiples of 12 for $521.88
Key Features
Alloy Type
304
Length
11 in
Wall Thickness
0.049 in
Temper
Annealed
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304WRTMF1.25W0.049111
Zoro #
G023005164
UPC #
-
Country of Origin
Multiple
Dimensions
Length
11 in
Wall Thickness
0.049 in
Inside Diameter
1.152 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.25 in
Outside Dia. Tolerance
+/-0.005 in
Details
Alloy Type
304
Temper
Annealed
Item
Stainless Steel
Finish
Mill (Unpolished)
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Standards
ASTM A249, A269
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.