Shop ONLINE METAL SUPPLY

1-1/4 in OD, 0.049 in Wall, 1.152 in ID, 11 in long, 316 Stainless Steel Round Tube, Seamless

  • Mfr # 316SLSTMF1.25W0.049111

  • Zoro # G723015722


product price:  $44.19
/ea
Sold in multiples of 12 for $530.28

Key Features

Alloy Type
316
Length
11 in
Wall Thickness
0.049 in
Inside Diameter
1.152 in
Outside Dia. Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SLSTMF1.25W0.049111
Zoro #
G723015722
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11 in
Wall Thickness
0.049 in
Inside Diameter
1.152 in
Outside Dia. Tolerance
+/-0.015 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.25 in

Details

Alloy Type
316
Standards
ASTM A249, A269
Shape
Round Tube
Temper
Annealed
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.