Shop ONLINE METAL SUPPLY
See all product information
1-1/4 in OD, 0.250 in Wall, 0.750 in ID, 72 in long, 316 Stainless Steel Round Tube, Seamless
Mfr # 316SLSTMF1.25W0.25721
Zoro # G723010604
product price:Â $413.99
/ea
Sold in multiples of 4 for $1,655.96
Free Shipping & Returns
Key Features
Alloy Type
316
Length
72 in
Wall Thickness
0.25 in
Temper
Annealed
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SLSTMF1.25W0.25721
Zoro #
G723010604
UPC #
-
Country of Origin
Multiple
Dimensions
Length
72 in
Wall Thickness
0.25 in
Outside Dia. Tolerance
+/-0.015 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.25 in
Inside Diameter
0.75 in
Details
Alloy Type
316
Temper
Annealed
Item
Stainless Steel
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Standards
ASTM A249, A269
Shape
Round Tube
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.