
1-1/4 in x 1-1/4 in x 7 in, 4140 Alloy Steel Square Bar, Cold Finished
Mfr # 4140ASB1.25W1.25L7.1
Zoro # G923038149
product price:Â $48.59
/ea
Sold in multiples of 12 for $583.08
Key Features
Material
Alloy Steel
Alloy Type
4140
Thickness
1.25 in
Thickness Tolerance
Industry Standards
Shape
Square Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140ASB1.25W1.25L7.1
Zoro #
G923038149
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.25 in
Length
7 in
Width Tolerance
Industry Standards
Width
1.25 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Alloy Steel
Alloy Type
4140
Thickness Tolerance
Industry Standards
Item
Alloy Steel
Shape
Square Bar
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A108
Description
4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.