Shop ONLINE METAL SUPPLY

1-1/4 in x 1-1/4 in x 8 in, C360 Brass Square Bar

  • Mfr # 360SB1.25W1.25L8.1

  • Zoro # G423095826


product price:  $190.99
/ea
Sold in multiples of 12 for $2,291.88
Free Shipping & Returns

Key Features

Standards
ASTM B16
Finish
Mill (Unpolished)
Temper
H02
Shape
Square Bar
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360SB1.25W1.25L8.1
Zoro #
G423095826
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 in
Width Tolerance
Industry Standards
Width
1.25 in
Thickness
1.25 in
Length Tolerance
Listed length at minimum, plus up to 1 in

Details

Standards
ASTM B16
Finish
Mill (Unpolished)
Temper
H02
Shape
Square Bar
Item
Brass
Thickness Tolerance
Industry Standards
Material
Brass
Alloy Type
C360

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.