1-1/4 in x 5 in x 60 in, 17-4 Stainless Steel Flat Bar, Hot Rolled

  • Mfr # 174TRUEFBT1.25W5L60.1

  • Zoro # G723000315


product price:  $1,929.99
/ea
Sold in multiples of 4 for $7,719.96
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
17-4
Thickness
1.25 in
Width
5 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174TRUEFBT1.25W5L60.1
Zoro #
G723000315
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
5 in
Length
60 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards

Details

Material
Stainless Steel
Alloy Type
17-4
Finish
Hot Rolled
Temper
Cond A
Standards
AMS 5643, ASTM A564
Thickness Tolerance
Industry Standards
Item
Stainless Steel
Shape
Flat Bar

Description

Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances.17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.