
Shop ONLINE METAL SUPPLY
See all product information
1-3/4 in OD, 0.035 in Wall, 1.680 in ID, 24 in long, 304 Stainless Steel Round Tube, Welded
Mfr # 304WRTMF1.75W0.035241
Zoro # G723024700
product price:Â $59.49
/ea
Sold in multiples of 6 for $356.94
Key Features
Alloy Type
304
Length
24 in
Wall Thickness
0.035 in
Outside Dia. Tolerance
+/-0.005 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304WRTMF1.75W0.035241
Zoro #
G723024700
UPC #
-
Country of Origin
Multiple
Dimensions
Length
24 in
Wall Thickness
0.035 in
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.75 in
Inside Diameter
1.68 in
Details
Alloy Type
304
Finish
Mill (Unpolished)
Shape
Round Tube
Standards
ASTM A249, A269
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.