Shop ONLINE METAL SUPPLY

1-3/4 in x 4-1/2 in x 12 in, C932 (SAE 660) Bearing Bronze Flat Bar

  • Mfr # 932BRFBT1.75W4.5L12.1

  • Zoro # G723097759


product price:  $1,339.99
/ea
Sold in multiples of 5 for $6,699.95
Free Shipping & Returns

Key Features

Standards
ASTM B505, SAE 660
Length
12 in
Material
Bronze
Finish
Cast (Oversized)
Thickness
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
932BRFBT1.75W4.5L12.1
Zoro #
G723097759
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
1.75 in
Width
4.5 in

Details

Standards
ASTM B505, SAE 660
Item
Bronze
Material
Bronze
Finish
Cast (Oversized)
Temper
As Cast
Tolerances
Oversized on all dimensions to finish to listed size
Shape
Flat Bar
Alloy Type
C932

Description

C932 bronze, also known as SAE 660 or bearing bronze, is a high-leaded tin bronze alloy with excellent machinability, strength, and wear resistance, making it suitable for a wide range of applications, especially those involving bearings and bushings. It is characterized by its good anti-friction properties, hardness, and resistance to corrosion.All dimensions are oversized to allow finishing at listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.