Shop ONLINE METAL SUPPLY

1-3/8 in x 1-3/8 in x 12 in, C360 Brass Square Bar

  • Mfr # 360SB1.375W1.375L12.1

  • Zoro # G023104843


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ASTM B16
Thickness
1.375 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360SB1.375W1.375L12.1
Zoro #
G023104843
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.375 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
12 in
Width
1.375 in
Width Tolerance
Industry Standards

Details

Material
Brass
Standards
ASTM B16
Alloy Type
C360
Shape
Square Bar
Finish
Mill (Unpolished)
Item
Brass
Thickness Tolerance
Industry Standards
Temper
H02

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.