1-3/8 in x 1-3/8 in x 5 in, C360 Brass Square Bar

  • Mfr # 360SB1.375W1.375L5.1

  • Zoro # G723088320


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
Industry Standards
Material
Brass
Finish
Mill (Unpolished)
Width Tolerance
Industry Standards
Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360SB1.375W1.375L5.1
Zoro #
G723088320
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
Industry Standards
Width
1.375 in
Length
5 in
Thickness
1.375 in
Length Tolerance
Listed length at minimum, plus up to 1 in

Details

Thickness Tolerance
Industry Standards
Material
Brass
Finish
Mill (Unpolished)
Item
Brass
Temper
H02
Standards
ASTM B16
Shape
Square Bar
Alloy Type
C360

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.