
Shop ONLINE METAL SUPPLY
See all product information
1-3/8 in x 2-1/2 in x 60 in, 1018 Steel Flat Bar, Cold Finished
Mfr # 1018FBT1.375W2.5L60.1
Zoro # G923018011
product price:Â $503.99
/ea
Sold in multiples of 4 for $2,015.96
Free Shipping & Returns
Key Features
Material
Steel
Alloy Type
1018
Thickness
1.375 in
Length
60 in
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1018FBT1.375W2.5L60.1
Zoro #
G923018011
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.375 in
Length
60 in
Width Tolerance
Industry Standards
Width
2.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Steel
Alloy Type
1018
Finish
Cold Finished
Temper
Annealed
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Standards
ASTM A108
Description
C1018 Cold Finished Flats or known as Cold Roll Flat Bar is a low carbon steel with closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. C1018 Cold Finish Flat Bar is a general purpose steel with good case hardening qualities and is especially suited for cold forming and bending.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.