Shop ONLINE METAL SUPPLY

1-5/8 in OD, 0.120 in Wall, 1.385 in ID, 72 in long, 304 Stainless Steel Round Tube, Welded

  • Mfr # 304WRTMF1.625W0.12721

  • Zoro # G723008281


product price:  $292.99
/ea
Sold in multiples of 4 for $1,171.96
Free Shipping & Returns

Key Features

Alloy Type
304
Length
72 in
Wall Thickness
0.12 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304WRTMF1.625W0.12721
Zoro #
G723008281
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72 in
Wall Thickness
0.12 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
1.625 in
Inside Diameter
1.385 in
Outside Dia. Tolerance
+/-0.005 in

Details

Alloy Type
304
Standards
ASTM A249, A269
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Finish
Mill (Unpolished)
Temper
Annealed
Item
Stainless Steel

Description

Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.