Shop ONLINE METAL SUPPLY

1-5/8 in x 1-5/8 in x 48 in, 1018 Steel Square Bar, Cold Finished

  • Mfr # 1018SB1.625W1.625L48.1

  • Zoro # G923029147


product price:  $314.99
/ea
Sold in multiples of 4 for $1,259.96
Free Shipping & Returns

Key Features

Material
Steel
Alloy Type
1018
Thickness
1.625 in
Length
48 in
Length Tolerance
Listed length at minimum, plus up to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018SB1.625W1.625L48.1
Zoro #
G923029147
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.625 in
Length
48 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
1.625 in

Details

Material
Steel
Alloy Type
1018
Finish
Cold Finished
Standards
ASTM A108
Shape
Square Bar
Thickness Tolerance
Industry Standards
Temper
Annealed

Description

C1018 Cold Finished Square Bar, (aka Cold Roll Square Bar) is a low carbon steel with closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. C1018 Cold Finish Square Bar is a general purpose steel with good case hardening qualities and is especially suited for cold forming and bending.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.