
Shop ONLINE METAL SUPPLY
See all product information
1-5/8 in x 4-1/4 in x 6 in, H13 Decarb Free Tool Steel Flat Stock
Mfr # H13DCFT1.625W4.25L6.1
Zoro # G923061932
product price:Â $204.99
/ea
Sold in multiples of 12 for $2,459.88
Free Shipping & Returns
Key Features
Thickness
1.625 in
Standards
ASTM 681, AISI H13
Temper
Annealed
Tolerances
Oversized on all dimensions
Finish
Decarb Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H13DCFT1.625W4.25L6.1
Zoro #
G923061932
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.625 in
Width
4.25 in
Length
6 in
Details
Item
Tool Steel
Standards
ASTM 681, AISI H13
Temper
Annealed
Tolerances
Oversized on all dimensions
Finish
Decarb Free
Alloy Type
H13
Shape
Flat Stock
Description
H13 Tool Steel is a versatile chromium-molybdenum hot work steel that is widely used in hot work and cold work tooling applications. Decarb Free Flats are produced oversize on all dimemsions to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.