
1-7/16 in x 1-7/16 in x 11 in, 1018 Steel Square Bar, Cold Finished
Mfr # 1018SB1.437W1.437L11.1
Zoro # G923071658
product price:Â $60.45
/eaKey Features
Material
Steel
Alloy Type
1018
Thickness
1.437 in
Size Tolerance
+0/-0.003 in
Shape
Square Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1018SB1.437W1.437L11.1
Zoro #
G923071658
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.437 in
Size Tolerance
+0/-0.003 in
Length
11 in
Width
1.437 in
Length Tolerance
-0/+0.999 in
Details
Material
Steel
Alloy Type
1018
Shape
Square Bar
Standards
AISI 1018, ASTM A108, UNS G10180
Temper
Annealed
Finish
Cold Finished
Description
1018 Cold Roll Square Bar provides closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar. C1018 Cold Finish Square is a general purpose low carbon steel with good case hardening qualities and is especially suited for cold forming and bending.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.