
1-7/8 in x 1-7/8 in x 6 in, 304 Stainless Steel Square Bar
Mfr # 304SB1.875W1.875L6.1
Zoro # G923028027
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
1.875 in
Length Tolerance
-0/+0.999 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SB1.875W1.875L6.1
Zoro #
G923028027
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.875 in
Length Tolerance
-0/+0.999 in
Length
6 in
Width
1.875 in
Size Tolerance
+0/-0.006 in
Details
Material
Stainless Steel
Alloy Type
304
Temper
Annealed
Standards
AMS 5639, ASTM A276, A479
Finish
Mill (Unpolished)
Shape
Square Bar
Description
304 is one of the most widely used stainless steels, it offers good corrosion, chemical and industrial atmospheric resistance, Readily formed and welded, this alloy is non-magnetic.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.