
Shop ONLINE METAL SUPPLY
See all product information
1 in OD, 0.125 in Wall, 0.750 in ID, 30 in long, 330-H80 Brass Round Tube
Mfr # 33080RT1W0.125301
Zoro # G523121142
product price:Â $203.99
/ea
Sold in multiples of 5 for $1,019.95
Free Shipping & Returns
Key Features
Outside Dia. Tolerance
+/-0.003 in
Temper
H80
Wall Thickness
0.125 in
Outside Dia.
1 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33080RT1W0.125301
Zoro #
G523121142
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+/-0.003 in
Wall Thickness
0.125 in
Outside Dia.
1 in
Length
30 in
Inside Dia.
0.75 in
Length Tolerance
Listed length up to plus 1 in.
Details
Temper
H80
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-0.006 in
Standards
ASTM B135
Alloy Type
330
Shape
Round Tube
Item
Brass
Material
Brass
Description
330 Brass offers a high yield strength and has a low lead content for a good balance of machinability and formability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.