Shop ONLINE METAL SUPPLY

1 in OD, 0.125 in Wall, 0.750 in ID, 36 in long, 330-H80 Brass Round Tube

  • Mfr # 33080RT1W0.125361

  • Zoro # G823119566


product price:  $237.99
/ea
Sold in multiples of 4 for $951.96
Free Shipping & Returns

Key Features

Alloy Type
330
Shape
Round Tube
Material
Brass
Length
36 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33080RT1W0.125361
Zoro #
G823119566
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.125 in
Outside Dia. Tolerance
+/-0.003 in
Inside Dia.
0.75 in
Outside Dia.
1 in
Length Tolerance
Listed length up to plus 1 in.

Details

Alloy Type
330
Shape
Round Tube
Material
Brass
Finish
Mill (Unpolished)
Temper
H80
Standards
ASTM B135
Wall Thickness Tolerance
+/-0.006 in
Item
Brass

Description

330 Brass offers a high yield strength and has a low lead content for a good balance of machinability and formability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.