Shop ONLINE METAL SUPPLY

1 in OD, 0.125 in Wall, 0.750 in ID, 45 in long, 330-H80 Brass Round Tube

  • Mfr # 33080RT1W0.125451

  • Zoro # G723088474


product price:  $290.99
/ea
Sold in multiples of 4 for $1,163.96
Free Shipping & Returns

Key Features

Outside Dia.
1 in
Wall Thickness Tolerance
+/-0.006 in
Shape
Round Tube
Material
Brass
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33080RT1W0.125451
Zoro #
G723088474
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Length
45 in
Wall Thickness
0.125 in
Length Tolerance
Listed length up to plus 1 in.
Outside Dia. Tolerance
+/-0.003 in
Inside Dia.
0.75 in

Details

Wall Thickness Tolerance
+/-0.006 in
Shape
Round Tube
Material
Brass
Finish
Mill (Unpolished)
Standards
ASTM B135
Temper
H80
Alloy Type
330
Item
Brass

Description

330 Brass offers a high yield strength and has a low lead content for a good balance of machinability and formability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.