
Shop ONLINE METAL SUPPLY
See all product information
1 in OD, 0.125 in Wall, 0.750 in ID, 7 in long, 330-H80 Brass Round Tube
Mfr # 33080RT1W0.12571
Zoro # G223087274
product price:Â $70.89
/ea
Sold in multiples of 12 for $850.68
Key Features
Material
Brass
Inside Dia.
0.75 in
Standards
ASTM B135
Length
7 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33080RT1W0.12571
Zoro #
G223087274
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
0.75 in
Length
7 in
Outside Dia. Tolerance
+/-0.003 in
Outside Dia.
1 in
Length Tolerance
Listed length up to plus 1 in.
Wall Thickness
0.125 in
Details
Material
Brass
Item
Brass
Standards
ASTM B135
Finish
Mill (Unpolished)
Alloy Type
330
Wall Thickness Tolerance
+/-0.006 in
Shape
Round Tube
Temper
H80
Description
330 Brass offers a high yield strength and has a low lead content for a good balance of machinability and formability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.