
Shop ONLINE METAL SUPPLY
See all product information
1 in OD, 0.125 in Wall, 0.750 in ID, 9 in long, 330-H80 Brass Round Tube
Mfr # 33080RT1W0.12591
Zoro # G623091697
product price:Â $82.45
/ea
Sold in multiples of 12 for $989.40
Key Features
Length
9 in
Length Tolerance
Listed length up to plus 1 in.
Shape
Round Tube
Outside Dia. Tolerance
+/-0.003 in
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33080RT1W0.12591
Zoro #
G623091697
UPC #
-
Country of Origin
Multiple
Dimensions
Length
9 in
Length Tolerance
Listed length up to plus 1 in.
Outside Dia. Tolerance
+/-0.003 in
Inside Dia.
0.75 in
Wall Thickness
0.125 in
Outside Dia.
1 in
Details
Shape
Round Tube
Item
Brass
Material
Brass
Temper
H80
Standards
ASTM B135
Alloy Type
330
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-0.006 in
Description
330 Brass offers a high yield strength and has a low lead content for a good balance of machinability and formability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.