Shop ONLINE METAL SUPPLY

1 in x 1-1/2 in x 4 in, 4140 Decarb Free Alloy Steel Flat Stock, Annealed

  • Mfr # 4140DCFT1W1.5L4.1

  • Zoro # G923040838


product price:  $15.79
/ea

Key Features

Material
Alloy Steel
Alloy Type
4140
Thickness
1 in
Length
4 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140DCFT1W1.5L4.1
Zoro #
G923040838
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length
4 in
Width
1.5 in

Details

Material
Alloy Steel
Alloy Type
4140
Item
Alloy Steel
Shape
Flat Stock
Tolerances
Oversized on all dimensions
Standards
AISI 4140
Temper
Annealed
Finish
Decarb Free

Description

4140 alloy steel is a type of low-alloy steel that contains chromium, molybdenum, and manganese as alloying elements. It is also known as "chrome-moly" steel or simply "chrome-moly." Decarb Free Flats are produced oversize on all dimensions to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.