Shop ONLINE METAL SUPPLY

1 in x 1-1/4 in x 6 in, 17-4 Stainless Steel Flat Bar, Hot Rolled

  • Mfr # 174TRUEFBT1W1.25L6.1

  • Zoro # G922992343


product price:  $55.39
/ea
Sold in multiples of 12 for $664.68

Key Features

Material
Stainless Steel
Alloy Type
17-4
Finish
Hot Rolled
Length Tolerance
Listed length at minimum, plus up to 1 in
Standards
AMS 5643, ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174TRUEFBT1W1.25L6.1
Zoro #
G922992343
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Thickness
1 in
Length
6 in
Width
1.25 in

Details

Material
Stainless Steel
Alloy Type
17-4
Finish
Hot Rolled
Item
Stainless Steel
Standards
AMS 5643, ASTM A564
Thickness Tolerance
Industry Standards
Temper
Cond A
Shape
Flat Bar

Description

Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances.17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.