1 in x 1 in x 3 in, 17-4 Stainless Steel Square Bar, HRAP

  • Mfr # 174SQBRHRT1W1L3.1

  • Zoro # G723011137


product price:  $34.95
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4
Thickness
1 in
Width
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174SQBRHRT1W1L3.1
Zoro #
G723011137
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
1 in
Length
3 in
Size Tolerance
+/-0.015 in
Length Tolerance
-0.063/+0.999 in

Details

Material
Stainless Steel
Alloy Type
17-4
Finish
Hot Rolled
Temper
Cond A
Standards
ASTM A564
Shape
Square Bar

Description

17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.