Shop ONLINE METAL SUPPLY

1 in x 2 in x 9 in, 4140 Alloy Steel Flat Bar, Annealed, Cold Finished

  • Mfr # 4140ACFT1W2L9.1

  • Zoro # G923033526


product price:  $84.89
/ea
Sold in multiples of 12 for $1,018.68

Key Features

Material
Alloy Steel
Alloy Type
4140
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140ACFT1W2L9.1
Zoro #
G923033526
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2 in
Width Tolerance
Industry Standards
Thickness
1 in
Length
9 in
Length Tolerance
Listed length at minimum, plus up to 1 in

Details

Material
Alloy Steel
Alloy Type
4140
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Finish
Cold Finished
Item
Alloy Steel
Standards
ASTM A331
Temper
Annealed

Description

4140 Alloy Steel Flat is a cold drawn, annealed steel of relatively high hardenability. 4140 Alloy Steel Flat responds well to heat-treatment and is relatively easy to machine in the annealed condition. The cold drawn bars provide closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.