Shop ONLINE METAL SUPPLY
See all product information
1 in x 7 in x 30 in, 4140 Decarb Free Alloy Steel Flat Stock, Annealed
Mfr # 4140DCFT1W7L30.1
Zoro # G723046641
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4140
Thickness
1 in
Width
7 in
Length
30 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140DCFT1W7L30.1
Zoro #
G723046641
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1 in
Width
7 in
Length
30 in
Details
Material
Alloy Steel
Alloy Type
4140
Finish
Decarb Free
Temper
Annealed
Standards
AISI 4140
Tolerances
Oversized on all dimensions
Shape
Flat Stock
Item
Alloy Steel
Description
4140 alloy steel is a type of low-alloy steel that contains chromium, molybdenum, and manganese as alloying elements. It is also known as "chrome-moly" steel or simply "chrome-moly." Decarb Free Flats are produced oversize on all dimensions to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.