Shop ONLINE METAL SUPPLY
See all product information
1.000 (1 inch) x 10 inches, 1144 SP Steel Round Rod, CF
Mfr # 1144SPCFRRD1L10.1
Zoro # G223120926
product price:Â $49.79
/ea
Sold in multiples of 12 for $597.48
Key Features
Material
Steel
Length Tolerance
-0/+0.999 in
Temper
SR
Standards
ASTM A311 Class B
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1144SPCFRRD1L10.1
Zoro #
G223120926
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
10 in
Diameter
1 in
Diameter Tolerance
+/-0.004 in
Details
Material
Steel
Temper
SR
Standards
ASTM A311 Class B
Finish
Cold Finished
Shape
Round Rod
Alloy Type
1144
Description
1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.