Shop ONLINE METAL SUPPLY

1.000 (1 inch) x 12 inches, PTFE Teflon Plastic Round Rod, White

  • Mfr # PTFEWRRD1L12.1.V2

  • Zoro # G723087972


product price:  $63.45
/ea
Sold in multiples of 12 for $761.40

Key Features

Material
Plastic
Color
White
Length
12 in
Diameter
1 in
Standards
ASTM D1710, FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTFEWRRD1L12.1.V2
Zoro #
G723087972
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Diameter
1 in
Diameter Tolerance
Oversized
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
White
Standards
ASTM D1710, FDA, UL 94 HB
Shape
Round Rod
Grade
PTFE
Finish
Smooth

Description

PTFE, (aka Teflon) is a material that surpasses most plastics on chemical resistance and performance in extreme temperatures. In addition to resisting most solvents, they are an excellent electrical insulator. They are easy to machine and have a naturally slippery surface, making it a great choice for applications such as bushings and bearings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas) | Perfluorooctanoic acid (PFOA), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.