Shop ONLINE METAL SUPPLY

1.000 (1 inch) x 6 inches, D2 Tool Steel Round Rod, DCF, Oversized

  • Mfr # D2RRDCFD1L6.1

  • Zoro # G423104726


product price:  $23.15
/ea
Sold in multiples of 12 for $277.80

Key Features

Material
Tool Steel
Length Tolerance
-0/+0.999 in
Temper
Annealed
Alloy Type
D2
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2RRDCFD1L6.1
Zoro #
G423104726
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
6 in
Diameter
1 in
Diameter Tolerance
+0.005 to +0.015 in

Details

Material
Tool Steel
Temper
Annealed
Alloy Type
D2
Shape
Round Rod
Standards
ASTM 681, AISI D2
Finish
Decarb Free

Description

D2 is an air-hardening, high carbon, high chromium tool steel, heat treatable to HRC 60-62. Decarb Free Rounds are produced oversize on diameter to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.