
Shop ONLINE METAL SUPPLY
See all product information
1.063 in OD, 0.120 in W, 0.823 in ID, 12 inches long, DOM Steel Round Tube, A513-T5
Mfr # DOMRTOD1.063W0.12L12.1
Zoro # G923099041
product price:Â $40.89
/ea
Sold in multiples of 12 for $490.68
Key Features
Outside Dia. Tolerance
-0/+0.005 in
Length Tolerance
-0/+1 in
Standards
ASTM A513 Type 5
Temper
As Drawn
Shape
DOM Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DOMRTOD1.063W0.12L12.1
Zoro #
G923099041
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0/+0.005 in
Length Tolerance
-0/+1 in
Wall Thickness
0.12 in
Length
12 in
Outside Dia.
1.063 in
Inside Dia.
0.823 in
Details
Item
Carbon Steel
Standards
ASTM A513 Type 5
Temper
As Drawn
Shape
DOM Round Tube
Wall Thickness Tolerance
+/-0.003 in
Finish
DOM
Material
Carbon Steel
Alloy Type
A513
Description
Drawn over mandrel steel tube is cold drawn, electric resistance welded tube with all flash removed. Each tube is tested for soundness of weld. Normalizing and drawning over mandrel makes DOM tubing a unfiform and precision product. Made from 1020/1026 steel. It is supplied in the "as drawn" condition.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.