11/16 in x 11/16 in x 24 in, 17-4 Stainless Steel Square Bar, HRAP

  • Mfr # 174SQBRHRT0.687W0.687L24.1

  • Zoro # G923011128


product price:  $75.99
/ea
Sold in multiples of 6 for $455.94

Key Features

Material
Stainless Steel
Alloy Type
17-4
Thickness
0.687 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Standards
ASTM A564
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174SQBRHRT0.687W0.687L24.1
Zoro #
G923011128
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.687 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.687 in
Width Tolerance
Industry Standards
Length
24 in

Details

Material
Stainless Steel
Alloy Type
17-4
Standards
ASTM A564
Thickness Tolerance
Industry Standards
Shape
Square Bar
Finish
Hot Rolled
Temper
Cond A

Description

17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.