Shop ONLINE METAL SUPPLY

1.125 (1-1/8 inch) x 24 inches, PEEK Plastic Round Rod

  • Mfr # PEEKNATD1.125L24.1

  • Zoro # G922986212


product price:  $384.99
/ea
Sold in multiples of 6 for $2,309.94
Free Shipping & Returns

Key Features

Material
Plastic
Color
Beige
Standards
ASTM D6262
Length Tolerance
-0/+0.999 in
Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEEKNATD1.125L24.1
Zoro #
G922986212
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
24 in
Diameter
1-1/8 in

Details

Material
Plastic
Color
Beige
Standards
ASTM D6262
Shape
Round Rod
Finish
Smooth
Grade
PEEK

Description

Polyetheretherketone (PEEK) is a high-performance engineering thermoplastic. It is renowned for its robust strength, rigidity, and superior resistance to wear, creep, and fatigue. Additionally, PEEK offers exceptional chemical resistance, stability at high temperatures, and maintains its dimensions well. It can endure sustained exposure to temperatures as high as 482F and possesses a high melting point of 646F.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.