Shop ONLINE METAL SUPPLY

1.125 (1-1/8 inch) x 6 inches, Nylon 6/6 Plastic Round Rod

  • Mfr # NYL66RRD1.125L6.1

  • Zoro # G522986995


product price:  $41.15
/ea
Sold in multiples of 12 for $493.80

Key Features

Material
Plastic
Color
Off White
Diameter
1-1/8 in
Shape
Round Rod
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NYL66RRD1.125L6.1
Zoro #
G522986995
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Diameter
1-1/8 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
Off White
Shape
Round Rod
Standards
FDA, USDA
Finish
Smooth
Grade
Nylon 6/6

Description

Nylon 6/6 (aka Nylon 101) is a tough, stable engineering thermoplastic with a high modulus of elasticity, high strength, good rigidity, dimensional stability, resistance to moisture, solvents and other chemicals.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.