This item is Discontinued.

Online Metal Supply 1.125 (1-1/8 inch) x 9 inches, 2024-T351 Aluminum Hexagon Bar 2024HXD1.125L9.1

This item is Discontinued.

Online Metal Supply

1.125 (1-1/8 inch) x 9 inches, 2024-T351 Aluminum Hexagon Bar (Discontinued)

Mfr # 2024HXD1.125L9.1
Zoro # G923037203
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024HXD1.125L9.1
Zoro #
G923037203
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9 in
Diameter
1.125 (1-1/8 in)
Diameter Tolerance
+/-0.003 in
Length Tolerance
-0/+0.999 in

Details

Finish
Cold Finished
Item
Aluminum
Temper
T351
Shape
Hexagon Bar
Material
Aluminum
Standards
AMS-QQ-A-225/6, ASTM B211
Alloy Type
2024

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.