
Shop ONLINE METAL SUPPLY
See all product information
1/16 in x 12 in x 36 in, Micarta Phenolic Grade LE Sheet, Plate, Natural
Mfr # PHENLET0.063W12L36.1
Zoro # G723097346
product price:Â $39.39
/ea
Sold in multiples of 4 for $157.56
Key Features
Plastic Material
Phenolic
Plastic Thickness
0.063 in
Plastic Width
12 in
Plastic Length
36 in
Grade
LE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHENLET0.063W12L36.1
Zoro #
G723097346
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Thickness
0.063 in
Plastic Width
12 in
Plastic Length
36 in
Details
Item
Phenolic
Plastic Material
Phenolic
Grade
LE
Standards
MIL-I-24768/13 Type FBE
Finish
Smooth
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Shape
Sheet
Description
Grade LE phenolic is a high-strength, thermoset, electrical-grade laminate composed of fine-weave cotton linen fabric impregnated with phenolic resin. It offers excellent electrical insulating properties, low moisture absorption, and superior machinability for creating intricate, small, or delicate mechanical components like gears, spacers, and bushings. Tradenames include Micarta.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.