
Shop ONLINE METAL SUPPLY
See all product information
1/16 in x 23 in x 48 in, G-10 Glass Epoxy Laminate Sheet
Mfr # G10GELT0.063W23L48.1
Zoro # G223118114
product price:Â $148.99
/ea
Sold in multiples of 4 for $595.96
Free Shipping & Returns
Key Features
Plastic Material
Laminate
Plastic Thickness
0.063 in
Plastic Width
23 in
Plastic Length
48 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G10GELT0.063W23L48.1
Zoro #
G223118114
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Thickness
0.063 in
Plastic Width
23 in
Plastic Length
48 in
Details
Item
Laminate
Plastic Material
Laminate
Finish
Smooth
Standards
MIL-I-24768/2 Type GEE-F
Grade
G-10
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Shape
Sheet
Description
G10 glass epoxy laminate is a high-pressure thermoset industrial laminate consisting of woven fiberglass cloth impregnated with an epoxy resin binder. It is incredibly strong, durable, with exceptional dimensional stability and electrical insulation properties, often used in harsh environments, for PCB manufacturing, and as high-strength, durable handles for tools and knives.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.