1.188 (1-3/16 inch) x 18 inches, Acetal Plastic Round Rod, White

  • Mfr # ACTWRRD1.188L18.1

  • Zoro # G522986407


product price:  $41.25
/ea

Key Features

Material
Plastic
Color
White
Length
18 in
Diameter
1-3/16 in
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACTWRRD1.188L18.1
Zoro #
G522986407
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Diameter
1-3/16 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
White
Standards
ASTM D6778
Finish
Smooth
Shape
Round Rod
Grade
Acetal

Description

Acetal, also known as polyoxymethylene (POM) or the tradename Delrin, is a type of thermoplastic material that is commonly used in various industries for its excellent mechanical properties, such as high stiffness, low friction, and good dimensional stability.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Hexachlorobenzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.