
Shop ONLINE METAL SUPPLY
See all product information
1.188 (1-3/16 inch) x 18 inches, C360 Brass Hexagon Bar
Mfr # 360HXD1.188L18.1
Zoro # G923095692
product price:Â $347.99
/ea
Sold in multiples of 8 for $2,783.92
Free Shipping & Returns
Key Features
Diameter
1.188 (1-3/16 in)
Temper
H02
Alloy Type
C360
Length
18 in
Shape
Hexagon Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360HXD1.188L18.1
Zoro #
G923095692
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1.188 (1-3/16 in)
Length
18 in
Diameter Tolerance
+0/-0.005 in
Length Tolerance
-0/+0.999 in
Details
Temper
H02
Alloy Type
C360
Shape
Hexagon Bar
Standards
ASTM B16
Material
Brass
Finish
Mill (Unpolished)
Item
Brass
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.