Shop ONLINE METAL SUPPLY
See all product information
1.188 (1-3/16 inch) x 6 inches, 1045 Steel Round Rod, TGP
Mfr # 1045TGPD1.188L6.1
Zoro # G223118718
product price:Â $59.85
/ea
Sold in multiples of 12 for $718.20
Key Features
Material
Steel
Length Tolerance
-0/+0.999 in
Temper
AP
Diameter
1-3/16 in
Alloy Type
1045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1045TGPD1.188L6.1
Zoro #
G223118718
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
6 in
Diameter
1-3/16 in
Diameter Tolerance
+0/-0.001 in
Details
Material
Steel
Temper
AP
Alloy Type
1045
Finish
TGP
Shape
Round Rod
Standards
ASTM A108
Description
1045 is a medium carbon steel that offers better mechanical properties than 1018 steel and other lower carbon steels. It has good heat treatment response and fair welding characteristics.TGP round bars are turned, ground and polished to provide a finished size of greater accuracy and surface smoothness.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.