1.188 (1-3/16 inch) x 72 inches, 304 Stainless Steel Round Rod, CF

  • Mfr # 304ARRD1.188L72.1.V2

  • Zoro # G923093179


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Length
72 in
Material
Stainless Steel
Standards
ASTM A276
Diameter Tolerance
+/-0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304ARRD1.188L72.1.V2
Zoro #
G923093179
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1-3/16 in
Length
72 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
304
Material
Stainless Steel
Standards
ASTM A276
Finish
Cold Finished
Shape
Round Rod
Temper
Annealed

Description

304 Stainless Steel alloy is one of the most widely used of the stainless and heat resisting steels. Offers good resistance to atmospheric conditions, chemicals, acids and foods. Can be formed and welded. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.