Shop ONLINE METAL SUPPLY

1.188 in OD, 0.032 in W, 1.124 ID, 60 inches, 304 Stainless Steel Round Tube, Welded

  • Mfr # 304WRTMF1.1875W0.03260.1

  • Zoro # G423000943


product price:  $97.45
/ea
Sold in multiples of 4 for $389.80

Key Features

Alloy Type
304
Length
60 in
Wall Thickness
0.032 in
Length Tolerance
-0/+0.999 in
Outside Diameter
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304WRTMF1.1875W0.03260.1
Zoro #
G423000943
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60 in
Wall Thickness
0.032 in
Length Tolerance
-0/+0.999 in
Outside Diameter
1.188 in
Outside Dia. Tolerance
+/-0.005 in
Inside Diameter
1.124 in

Details

Alloy Type
304
Shape
Round Tube
Standards
ASTM A269
Temper
Annealed
Wall Thickness Tolerance
+/-10%
Finish
Mill (Unpolished)
Item
Stainless Steel

Description

Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.