
Shop ONLINE METAL SUPPLY
See all product information
1/2 in OD, 0.028 in Wall, 0.444 in ID, 36 in long, 304 Stainless Steel Round Tube, Welded
Mfr # 304WRTMF0.5W0.028361
Zoro # G523037498
product price:Â $40.05
/ea
Sold in multiples of 4 for $160.20
Key Features
Alloy Type
304
Length
36 in
Wall Thickness
0.028 in
Outside Diameter
0.5 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304WRTMF0.5W0.028361
Zoro #
G523037498
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Wall Thickness
0.028 in
Outside Diameter
0.5 in
Inside Diameter
0.444 in
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
Listed length up to plus 1 in
Details
Alloy Type
304
Temper
Annealed
Wall Thickness Tolerance
+/-10%
Finish
Mill (Unpolished)
Shape
Round Tube
Standards
ASTM A249, A269
Item
Stainless Steel
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.